Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.70mm, Carbide, A6589DPP-5.7

  • Mfr # A6589DPP-5.7

  • Zoro # G8143362


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
List Number
A6589DPP
Overall Length
121.00 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-5.7
Zoro #
G8143362
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
6 mm
Overall Length
121.00 mm
Drill Bit Size
5.70 mm
Flute Length
83.00 mm
Depth:Dia. Ratio
12xD
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.04mm
Maximum Drilling Depth
74 mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
List Number
A6589DPP
Coolant Through
Yes
Decimal Equivalent
0.2244
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Number of Pieces
1
Drill Bit Material
Solid Carbide
Grade
K30F
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Shank Type
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Number of Flutes
2
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Series
X.treme D12
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 5.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2244, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.