Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5/8", Carbide, A6589DPP-5/8IN

  • Mfr # A6589DPP-5/8IN

  • Zoro # G8077264


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
10 7/32 in
Depth:Dia. Ratio
12xD
Decimal Equivalent
0.6250
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-5/8IN
Zoro #
G8077264
UPC #
04031132282299
Country of Origin
United States

Dimensions

Overall Length
10 7/32 in
Depth:Dia. Ratio
12xD
Shank Dia.
16 mm
Flute Length
8 3/16 in
Drill Bit Size
5/8 in
Shank Length
1 7/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
2.89mm
Maximum Drilling Depth
7-35/64 in

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.6250
Coolant Through
Yes
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Grade
K30F
Standards
DIN 6537
List Number
A3382
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type
Straight
Finish
TiAlN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Flute Type
Spiral
Sheeter Drill
No
Secondary Material Application ISO Code
O
Series
X.treme D12
Number of Coolant Holes
2
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6250, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.