Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 5.80mm, Carbide, A6489DPP-5.8

  • Mfr # A6489DPP-5.8

  • Zoro # G7929677


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
8xD
Shank Dia.
6 mm
Overall Length
97.00 mm
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6489DPP-5.8
Zoro #
G7929677
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
8xD
Shank Dia.
6 mm
Overall Length
97.00 mm
Drill Bit Size
5.80 mm
Flute Length
57.00 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
48 mm
Drill Point Length
1.06mm

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Grade
K30F
Decimal Equivalent
0.2283
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Coolant Through
Yes
List Number
A6489DPP
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Item
Jobber Length Drill Bit
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Number of Flutes
2
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Finish
TiAlN
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
O
Series
X.treme D8

Description

Jobber Length Drill Bit, Drill Bit Size 5.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2283, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.