Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 6.00mm, Carbide, A6589DPP-6

  • Mfr # A6589DPP-6

  • Zoro # G8018297


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Overall Length
121.00 mm
Coolant Through
Yes
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-6
Zoro #
G8018297
UPC #
04031132281162
Country of Origin
France

Dimensions

Overall Length
121.00 mm
Depth:Dia. Ratio
12xD
Flute Length
83.00 mm
Drill Bit Size
6.00 mm
Shank Dia.
6 mm
Shank Length
36 mm
Drill Point Length
1.09mm
Maximum Drilling Depth
74 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Number of Pieces
1
Coolant Through
Yes
Standards
DIN 6537
List Number
A6589DPP
Item
Jobber Length Drill Bit
Grade
K30F
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2362
Finish
TiAlN
Measurement System
Metric
Number of Flutes
2
Shank Type
Straight
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Series
X.treme D12
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2362, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.