Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 6.10mm, Carbide, A6794TFP-6.1

  • Mfr # A6794TFP-6.1

  • Zoro # G8053351


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
List Number
A6794TFP
Drill Bit Material
Solid Carbide
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-6.1
Zoro #
G8053351
UPC #
-
Country of Origin
China

Dimensions

Flute Length
162.00 mm
Overall Length
200 mm
Depth:Dia. Ratio
20xD
Shank Dia.
8 mm
Drill Bit Size
6.10 mm
Shank Length
36 mm
Drill Diameter Tolerance
H7
Drill Point Length
1.11mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
162.00 mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
List Number
A6794TFP
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Grade
K30F
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2402
Flute Type
Spiral
Measurement System
Metric
Shank Type
Straight
Number of Flutes
2
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish
TiNAl
Secondary Material Application ISO Code
H, K, M, N, S
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
X.treme DH20
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 6.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2402, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.