Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Jobber Drill, 6.40mm, Carbide, A6493TTP-6.4 A6493TTP-6.4

Jobber Drill, 6.40mm, Carbide, A6493TTP-6.4 (Discontinued)

  • Mfr # A6493TTP-6.4
  • Zoro # G5116513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6493TTP-6.4
Zoro #
G5116513
UPC #
-
Country of Origin
China

Dimensions

Overall Length
106 mm
Drill Bit Size
6.4 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
8xD
Flute Length
66 mm
Drill Bit Dimension Type
Metric
Drilling Depth
55.00mm
Shank Length
36 mm
Drill Point Length
1.16mm
Maximum Drilling Depth
55 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiNAl
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.2520
List Number
A6493TTP
Number of Pieces
1
Application
For Drilling Stainless Steel and Superalloy
Standards
TP-NORM 64
Coolant Fed
Coolant Through
Material Grade - Machining
General Purpose
Measurement System
Metric
Series
X.treme Inox
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Graphite, Steel
Secondary Material Application ISO Code
N, O, P
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 6.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2520, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.