Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 6.50mm, Carbide, A6794TFP-6.5

  • Mfr # A6794TFP-6.5

  • Zoro # G8247933


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Overall Length
200 mm
Shank Dia.
8 mm
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-6.5
Zoro #
G8247933
UPC #
-
Country of Origin
China

Dimensions

Overall Length
200 mm
Shank Dia.
8 mm
Drill Bit Size
6.50 mm
Depth:Dia. Ratio
20xD
Flute Length
162.00 mm
Shank Length
36 mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
1.18mm
Maximum Drilling Depth
162.00 mm

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Standards
DIN 6537
List Number
A6794TFP
Number of Pieces
1
Coolant Through
Yes
Grade
K30F
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2559
Measurement System
Metric
Number of Flutes
2
Flute Type
Spiral
Shank Type
Straight
Finish
TiNAl
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, K, M, N, S
Drill Bit Point Type
Self-Centering Point
Series
X.treme DH20
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.