Zoro Homepage

Jobber Drill, 6.50mm, Carbide, A6994TFP-6.5

  • Mfr # A6994TFP-6.5

  • Zoro # G8226915


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
268.00 mm
Flute Length
228.00 mm
Coolant Through
Yes
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-6.5
Zoro #
G8226915
UPC #
-
Country of Origin
France

Dimensions

Overall Length
268.00 mm
Flute Length
228.00 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
30xD
Drill Bit Size
6.50 mm
Shank Length
36 mm
Drill Diameter Tolerance
H7
Drill Point Length
1.18mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
228 mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Grade
K30F
Number of Pieces
1
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
List Number
A6994TFP
Standards
DIN 6537
Decimal Equivalent
0.2559
Drill Bit Material
Solid Carbide
Number of Flutes
2
Flute Type
Spiral
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type
Straight
Finish
TiNAl
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, K, M, N, S
Series
X.treme DH30

Description

Jobber Length Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.