Zoro Homepage

Jobber Drill, 6.60mm, Carbide, A3289DPL-6.6

  • Mfr # A3289DPL-6.6

  • Zoro # G8154912


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
79 mm
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-6.6
Zoro #
G8154912
UPC #
-
Country of Origin
China

Dimensions

Overall Length
79 mm
Drill Bit Size
6.60 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8 mm
Flute Length
34.00 mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
24 mm
Drill Point Length
1.20mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2598, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.