Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 6.60mm, Carbide, A6589DPP-6.6

  • Mfr # A6589DPP-6.6

  • Zoro # G8022847


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2598
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-6.6
Zoro #
G8022847
UPC #
-
Country of Origin
France

Dimensions

Flute Length
110 mm
Overall Length
148 mm
Depth:Dia. Ratio
12xD
Shank Dia.
8 mm
Drill Bit Size
6.60 mm
Shank Length
36 mm
Drill Point Length
1.20mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
98 mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2598
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Grade
K30F
Number of Pieces
1
Item
Jobber Length Drill Bit
List Number
A6589DPP
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Finish
TiAlN
Flute Type
Spiral
Sheeter Drill
No
Secondary Material Application
Composite
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Series
X.treme D12
Secondary Material Application ISO Code
O

Description

Jobber Length Drill Bit, Drill Bit Size 6.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2598, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.