Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 6.80mm, Carbide, A3382XPL-6.8

  • Mfr # A3382XPL-6.8

  • Zoro # G8160144


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Decimal Equivalent
0.2677
Standards
DIN 6537
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-6.8
Zoro #
G8160144
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Drill Bit Size
6.80 mm
Overall Length
91.00 mm
Flute Length
53.00 mm
Shank Dia.
8 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
43 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.24mm

Details

Cutting Direction
Right Hand
Grade
K30F
Decimal Equivalent
0.2677
Standards
DIN 6537
Item
Jobber Length Drill Bit
List Number
A3382XPL
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Finish
AlCrN
Shank Type
Straight
Number of Flutes
2
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Metric
Flute Type
Spiral
Secondary Material Application ISO Code
N
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Drill Bit Point Type
Self-Centering Point
Series
X.Treme CI
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.2677, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.