Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 6.80mm, Carbide, A6994TFP-6.8

  • Mfr # A6994TFP-6.8

  • Zoro # G8037057


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Depth:Dia. Ratio
30xD
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-6.8
Zoro #
G8037057
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
30xD
Drill Bit Size
6.80 mm
Overall Length
268.00 mm
Flute Length
228.00 mm
Shank Dia.
8 mm
Shank Length
36 mm
Drill Point Length
1.24mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
228 mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Grade
K30F
Decimal Equivalent
0.2677
Coolant Through
Yes
List Number
A6994TFP
Drill Bit Material
Solid Carbide
Primary Material Application ISO Code
P
Number of Flutes
2
Shank Type
Straight
Flute Type
Spiral
Finish
TiNAl
Measurement System
Metric
Primary Material Application
Steel
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, K, M, N, S
Series
X.treme DH30
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2677, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.