Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, 6.8mm, 140, Carbide K3899XPL-M8

Jobber Drill, 6.8mm, 140, Carbide (Discontinued)

  • Mfr # K3899XPL-M8
  • Zoro # G6120091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3899XPL-M8
Zoro #
G6120091
UPC #
-
Country of Origin
China

Dimensions

Overall Length
89 mm
Drill Bit Size
6.8 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Flute Length
47 mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
1xD
Drilling Depth
21.00mm
Shank Length
40 mm
Drill Point Length
0.049 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
47 mm

Description

Jobber Length Drill Bit, Drill Bit Size 6.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.2677, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.