Jobber Drill, 6.90mm, Carbide, A3393TTP-6.9 (Discontinued)
- Mfr # A3393TTP-6.9
- Zoro # G8042833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3393TTP-6.9
Zoro #
G8042833
UPC #
-
Country of Origin
China
Dimensions
Flute Length
53 mm
Shank Dia.
8 mm
Drill Bit Size
6.9 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Overall Length
91 mm
Depth x Dia. Ratio
5xD
Shank Length
36 mm
Drilling Depth
43.00mm
Maximum Drilling Depth
43 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H6
Drill Point Length
1.26mm
Description
Jobber Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2717, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.