Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 6.90mm, Carbide, A6589DPP-6.9

  • Mfr # A6589DPP-6.9

  • Zoro # G8152453


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
12xD
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Overall Length
148 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-6.9
Zoro #
G8152453
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
6.90 mm
Depth:Dia. Ratio
12xD
Overall Length
148 mm
Shank Dia.
8 mm
Flute Length
110 mm
Shank Length
36 mm
Maximum Drilling Depth
98 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.26mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Grade
K30F
Standards
DIN 6537
Decimal Equivalent
0.2717
List Number
A6589DPP
Item
Jobber Length Drill Bit
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Number of Flutes
2
Measurement System
Metric
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish
TiAlN
Shank Type
Straight
Secondary Material Application ISO Code
O
Sheeter Drill
No
Series
X.treme D12
Number of Coolant Holes
2
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2717, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.