Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 7.00mm, Carbide, A3389DPL-7

  • Mfr # A3389DPL-7

  • Zoro # G8366355


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Standards
DIN 6537
Depth:Dia. Ratio
5xD
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-7
Zoro #
G8366355
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Shank Dia.
8 mm
Overall Length
91.00 mm
Drill Bit Size
7.00 mm
Flute Length
53.00 mm
Shank Length
36 mm
Drill Point Length
1.27mm
Maximum Drilling Depth
43 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Number of Pieces
1
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2756
Drill Bit Material
Solid Carbide
List Number
A3389DPL
Grade
K30F
Coolant Through
Yes
Number of Flutes
2
Shank Type
Straight
Flute Type
Spiral
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Number of Coolant Holes
2
Series
X.Treme Plus
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.