Zoro Homepage

Jobber Drill, 7.00mm, Carbide, A6489DPP-7

  • Mfr # A6489DPP-7

  • Zoro # G8252736


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Drill Bit Size
7.00 mm
Overall Length
106.00 mm
List Number
A6489DPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6489DPP-7
Zoro #
G8252736
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
7.00 mm
Overall Length
106.00 mm
Shank Dia.
8 mm
Flute Length
66.00 mm
Depth:Dia. Ratio
8xD
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
55 mm
Drill Point Length
1.27mm

Details

Cutting Direction
Right Hand
Grade
K30F
List Number
A6489DPP
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Decimal Equivalent
0.2756
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Shank Type
Straight
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Measurement System
Metric
Secondary Material Application
Composite
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Series
X.treme D8

Description

Jobber Length Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.