Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 7.00mm, Carbide, A6994TFP-7

  • Mfr # A6994TFP-7

  • Zoro # G8090801


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-7
Zoro #
G8090801
UPC #
-
Country of Origin
France

Dimensions

Flute Length
228.00 mm
Drill Bit Size
7.00 mm
Depth:Dia. Ratio
30xD
Shank Dia.
8 mm
Overall Length
268.00 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.27mm
Maximum Drilling Depth
228 mm

Details

Cutting Direction
Right Hand
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
A6994TFP
Standards
DIN 6537
Decimal Equivalent
0.2756
Grade
K30F
Coolant Through
Yes
Measurement System
Metric
Number of Flutes
2
Flute Type
Spiral
Shank Type
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Finish
TiNAl
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, S
Series
X.treme DH30
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.