Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 7/16", Carbide, A6589DPP-7/16IN

  • Mfr # A6589DPP-7/16IN

  • Zoro # G8336316


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
8 3/32 in
Number of Pieces
1
Flute Length
6 3/16 in
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-7/16IN
Zoro #
G8336316
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
7/16 in
Overall Length
8 3/32 in
Flute Length
6 3/16 in
Depth:Dia. Ratio
12xD
Shank Dia.
12 mm
Shank Length
1 3/4 in
Drill Point Length
2.02mm
Maximum Drilling Depth
5-1/2 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Grade
K30F
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4375
List Number
A3382
Item
Jobber Length Drill Bit
Coolant Through
Yes
Flute Type
Spiral
Number of Flutes
2
Shank Type
Straight
Primary Material Application ISO Code
H, K, M, N, P, S
Measurement System
Fractional Inch
Finish
TiAlN
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Number of Coolant Holes
2
Series
X.treme D12
Secondary Material Application ISO Code
O

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.