Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 7.30mm, Carbide, A3389DPL-7.3

  • Mfr # A3389DPL-7.3

  • Zoro # G8119142


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2874
Drill Bit Grouping
Drill Bit
Overall Length
91.00 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-7.3
Zoro #
G8119142
UPC #
-
Country of Origin
China

Dimensions

Overall Length
91.00 mm
Flute Length
53.00 mm
Depth:Dia. Ratio
5xD
Shank Dia.
8 mm
Drill Bit Size
7.30 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
43 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.33mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2874
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Number of Pieces
1
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
List Number
A3389DPL
Grade
K30F
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Flute Type
Spiral
Measurement System
Metric
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite
Series
X.Treme Plus
Number of Coolant Holes
2
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 7.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2874, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.