Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 7.30mm, Carbide, A6589DPP-7.3

  • Mfr # A6589DPP-7.3

  • Zoro # G7899001


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Shank Dia.
8 mm
List Number
A6589DPP
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-7.3
Zoro #
G7899001
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
7.30 mm
Shank Dia.
8 mm
Overall Length
148 mm
Depth:Dia. Ratio
12xD
Flute Length
110 mm
Shank Length
36 mm
Maximum Drilling Depth
98 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.33mm

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
List Number
A6589DPP
Number of Pieces
1
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2874
Standards
DIN 6537
Grade
K30F
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type
Straight
Number of Flutes
2
Flute Type
Spiral
Finish
TiAlN
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Series
X.treme D12
Number of Coolant Holes
2
Secondary Material Application ISO Code
O

Description

Jobber Length Drill Bit, Drill Bit Size 7.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2874, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.