Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 7/32", Carbide, A6794TFP-7/32IN

  • Mfr # A6794TFP-7/32IN

  • Zoro # G8141235


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
K30F
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Depth:Dia. Ratio
20xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-7/32IN
Zoro #
G8141235
UPC #
04031132276243
Country of Origin
China

Dimensions

Depth:Dia. Ratio
20xD
Shank Dia.
6 mm
Overall Length
7 5/32 in
Drill Bit Size
7/32 in
Flute Length
5 5/8 in
Shank Length
1 13/32 in
Drill Diameter Tolerance
H7
Drill Point Length
1.01mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
5-21/32 in

Details

Cutting Direction
Right Hand
Grade
K30F
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Decimal Equivalent
0.2188
Item
Jobber Length Drill Bit
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
A3382
Measurement System
Fractional Inch
Shank Type
Straight
Number of Flutes
2
Flute Type
Spiral
Primary Material Application
Steel
Finish
TiNAl
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
H, M, N, S
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
X.treme DH20

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.