Zoro Homepage

Jobber Drill, 7/32", Carbide, A6994TFP-7/32IN

  • Mfr # A6994TFP-7/32IN

  • Zoro # G8266623


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Overall Length
9 1/2 in
Depth:Dia. Ratio
30xD
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-7/32IN
Zoro #
G8266623
UPC #
04031132276540
Country of Origin
France

Dimensions

Overall Length
9 1/2 in
Depth:Dia. Ratio
30xD
Shank Dia.
6 mm
Flute Length
8 in
Drill Bit Size
7/32 in
Shank Length
1 13/32 in
Drill Point Length
1.01mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
8-1/64 in

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2188
Standards
DIN 6537
List Number
A3382
Number of Pieces
1
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Grade
K30F
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Primary Material Application
Steel
Finish
TiNAl
Measurement System
Fractional Inch
Shank Type
Straight
Number of Flutes
2
Primary Material Application ISO Code
P
Series
X.treme DH20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
H, M, N, S
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2188, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.