Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 7.40mm, Carbide, A6589DPP-7.4

  • Mfr # A6589DPP-7.4

  • Zoro # G7923912


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2913
Overall Length
148 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-7.4
Zoro #
G7923912
UPC #
-
Country of Origin
France

Dimensions

Overall Length
148 mm
Drill Bit Size
7.40 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
12xD
Flute Length
110 mm
Shank Length
36 mm
Drill Point Length
1.35mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
98 mm

Details

Cutting Direction
Right Hand
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2913
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Coolant Through
Yes
Grade
K30F
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
A6589DPP
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Shank Type
Straight
Finish
TiAlN
Series
X.treme D12
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 7.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2913, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.