Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 7.50mm, Carbide, A3289DPL-7.5

  • Mfr # A3289DPL-7.5

  • Zoro # G8302147


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
79 mm
Depth:Dia. Ratio
3xD
Coolant Through
Yes
Decimal Equivalent
0.2953
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-7.5
Zoro #
G8302147
UPC #
-
Country of Origin
China

Dimensions

Overall Length
79 mm
Depth:Dia. Ratio
3xD
Shank Dia.
8 mm
Flute Length
41.00 mm
Drill Bit Size
7.50 mm
Shank Length
36 mm
Maximum Drilling Depth
29 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.36mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Decimal Equivalent
0.2953
List Number
A3289DPL
Grade
K30F
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Flute Type
Spiral
Shank Type
Straight
Sheeter Drill
No
Series
X.treme Plus
Number of Coolant Holes
2
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.