Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Jobber Drill, 7.50mm, Carbide, A3486TIP-7.5 A3486TIP-7.5

Jobber Drill, 7.50mm, Carbide, A3486TIP-7.5 (Discontinued)

  • Mfr # A3486TIP-7.5
  • Zoro # G6168915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3486TIP-7.5
Zoro #
G6168915
UPC #
-
Country of Origin
China

Dimensions

Overall Length
117 mm
Drill Bit Size
7.5 mm
Shank Dia.
8 mm
Flute Length
79 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Shank Length
36 mm
Drilling Depth
67.00mm
Maximum Drilling Depth
67 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
1.75mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2953
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys
Number of Pieces
1
List Number
A3486
Standards
DIN 6537
Flute Type
Spiral
Primary Material Application ISO Code
N, P
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Coolant Through
Drill Bit Point Type
Self-Centering Point
Series
Alpha 44
Sheeter Drill
No
Material Grade - Machining
K30F
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 130 Degrees , Carbide, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.