Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 7.50mm, Carbide, A6794TFP-7.5

  • Mfr # A6794TFP-7.5

  • Zoro # G8372034


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
184.00 mm
Decimal Equivalent
0.2953
Drill Bit Material
Solid Carbide
List Number
A6794TFP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-7.5
Zoro #
G8372034
UPC #
-
Country of Origin
China

Dimensions

Flute Length
184.00 mm
Drill Bit Size
7.50 mm
Overall Length
222.00 mm
Depth:Dia. Ratio
20xD
Shank Dia.
8 mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.36mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
184 mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2953
Drill Bit Material
Solid Carbide
List Number
A6794TFP
Number of Pieces
1
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Grade
K30F
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Primary Material Application
Steel
Measurement System
Metric
Flute Type
Spiral
Finish
TiNAl
Primary Material Application ISO Code
P
Shank Type
Straight
Number of Flutes
2
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, M, N, S
Series
X.treme DH20
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.