Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 8.00mm, Carbide, A3382XPL-8

  • Mfr # A3382XPL-8

  • Zoro # G8001262


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
53.00 mm
List Number
A3382XPL
Shank Dia.
8 mm
Overall Length
91.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-8
Zoro #
G8001262
UPC #
-
Country of Origin
China

Dimensions

Flute Length
53.00 mm
Shank Dia.
8 mm
Overall Length
91.00 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
8.00 mm
Shank Length
36 mm
Drill Point Length
1.46mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
43 mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
List Number
A3382XPL
Number of Pieces
1
Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Grade
K30F
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Decimal Equivalent
0.3150
Drill Bit Grouping
Drill Bit
Primary Material Application ISO Code
K
Number of Flutes
2
Finish
AlCrN
Shank Type
Straight
Measurement System
Metric
Primary Material Application
Cast Iron
Flute Type
Spiral
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
X.Treme CI
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.