Jobber Drill, 8.20mm, Carbide, A6493TTP-8.2 (Discontinued)
- Mfr # A6493TTP-8.2
- Zoro # G5081708
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6493TTP-8.2
Zoro #
G5081708
UPC #
-
Country of Origin
China
Dimensions
Overall Length
139 mm
Drill Bit Size
8.2 mm
Shank Dia.
10 mm
Flute Length
95 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Shank Length
40 mm
Drilling Depth
80.00mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
80 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.49mm
Description
Jobber Length Drill Bit, Drill Bit Size 8.2 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3228, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.