Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 8.30mm, Carbide, A6794TFP-8.3

  • Mfr # A6794TFP-8.3

  • Zoro # G8270297


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
10 mm
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Overall Length
240 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-8.3
Zoro #
G8270297
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
10 mm
Overall Length
240 mm
Drill Bit Size
8.30 mm
Flute Length
198.00 mm
Depth:Dia. Ratio
20xD
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.51mm
Maximum Drilling Depth
198 mm

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Coolant Through
Yes
Standards
DIN 6537
Drill Bit Material
Solid Carbide
List Number
A6794TFP
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Decimal Equivalent
0.3268
Grade
K30F
Measurement System
Metric
Primary Material Application ISO Code
P
Finish
TiNAl
Shank Type
Straight
Number of Flutes
2
Flute Type
Spiral
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Coolant Holes
2
Sheeter Drill
No
Series
X.treme DH20
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, K, M, N, S

Description

Jobber Length Drill Bit, Drill Bit Size 8.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3268, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.