Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 8.50mm, Carbide, A3289DPL-8.5

  • Mfr # A3289DPL-8.5

  • Zoro # G7932513


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Standards
DIN 6537
Shank Dia.
10 mm
Depth:Dia. Ratio
3xD
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-8.5
Zoro #
G7932513
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
10 mm
Drill Bit Size
8.50 mm
Depth:Dia. Ratio
3xD
Flute Length
47.00 mm
Overall Length
89 mm
Shank Length
40 mm
Maximum Drilling Depth
35 mm
Drill Diameter Tolerance
M7
Drill Point Length
1.55mm
Drill Length Class
Jobber-Length

Details

Cutting Direction
Right Hand
Standards
DIN 6537
Coolant Through
Yes
List Number
A3289DPL
Drill Bit Material
Solid Carbide
Grade
K30F
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Number of Pieces
1
Decimal Equivalent
0.3346
Primary Material Application ISO Code
H, K, M, N, P, S
Finish
TiAlN
Shank Type
Straight
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Flutes
2
Flute Type
Spiral
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application
Composite
Series
X.treme Plus

Description

Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.