Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 8.50mm, Carbide, A3382XPL-8.5

  • Mfr # A3382XPL-8.5

  • Zoro # G8328966


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Overall Length
103 mm
Grade
K30F
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3382XPL-8.5
Zoro #
G8328966
UPC #
04031132279305
Country of Origin
China

Dimensions

Overall Length
103 mm
Shank Dia.
10 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
8.50 mm
Flute Length
61.00 mm
Shank Length
40 mm
Maximum Drilling Depth
49 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.55mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
K30F
Decimal Equivalent
0.3346
Coolant Through
Yes
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
List Number
A3382XPL
Item
Jobber Length Drill Bit
Shank Type
Straight
Primary Material Application
Cast Iron
Measurement System
Metric
Flute Type
Spiral
Primary Material Application ISO Code
K
Finish
AlCrN
Number of Flutes
2
Sheeter Drill
No
Series
X.Treme CI
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.