Jobber Drill, 8.50mm, Carbide, A3393TTP-8.5 (Discontinued)
- Mfr # A3393TTP-8.5
- Zoro # G8070596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3393TTP-8.5
Zoro #
G8070596
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Overall Length
103 mm
Flute Length
61 mm
Depth:Dia. Ratio
5xD
Drill Bit Size
8.5 mm
Depth x Dia. Ratio
5xD
Drilling Depth
49.00mm
Shank Length
40 mm
Drill Point Length
1.55mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H6
Maximum Drilling Depth
49 mm
Description
Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.