Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter Jobber Drill, 8.50mm, Carbide, A3486TIP-8.5 A3486TIP-8.5

Jobber Drill, 8.50mm, Carbide, A3486TIP-8.5 (Discontinued)

  • Mfr # A3486TIP-8.5
  • Zoro # G6185627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3486TIP-8.5
Zoro #
G6185627
UPC #
-
Country of Origin
China

Dimensions

Overall Length
133 mm
Drill Bit Size
8.5 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
91 mm
Drilling Depth
76.00mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
76 mm
Drill Diameter Tolerance
H6
Drill Point Length
1.98mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.3346
List Number
A3486
Drill Bit Grouping
Drill Bit
Application
Steel, Stainless Steel, Cast Iron, NF Metals, High Temperature Alloys and Titanium Alloys
Standards
DIN 6537
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Metric
Primary Material Application ISO Code
K, P
Flute Type
Spiral
Coolant Fed
Coolant Through
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
K, M, O, S
Secondary Material Application
Cast Iron, Composite, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Series
Alpha 44
Material Grade - Machining
K30F

Description

Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 130 Degrees , Carbide, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.