Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 8.50mm, Carbide, A6794TFP-8.5

  • Mfr # A6794TFP-8.5

  • Zoro # G8458371


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
20xD
Decimal Equivalent
0.3346
Grade
K30F
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-8.5
Zoro #
G8458371
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
20xD
Shank Dia.
10 mm
Flute Length
198.00 mm
Overall Length
240 mm
Drill Bit Size
8.50 mm
Shank Length
40 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
1.55mm
Maximum Drilling Depth
198 mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.3346
Grade
K30F
Item
Jobber Length Drill Bit
Standards
DIN 6537
List Number
A6794TFP
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Number of Pieces
1
Drill Bit Material
Solid Carbide
Primary Material Application ISO Code
P
Flute Type
Spiral
Finish
TiNAl
Number of Flutes
2
Shank Type
Straight
Primary Material Application
Steel
Measurement System
Metric
Series
X.treme DH20
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.