Zoro Homepage

Jobber Drill, 8.50mm, Carbide, A6994TFP-8.5

  • Mfr # A6994TFP-8.5

  • Zoro # G8012706


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.3346
Number of Pieces
1
Grade
K30F
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-8.5
Zoro #
G8012706
UPC #
-
Country of Origin
France

Dimensions

Depth:Dia. Ratio
30xD
Overall Length
330.00 mm
Flute Length
287.00 mm
Shank Dia.
10 mm
Drill Bit Size
8.50 mm
Shank Length
40 mm
Drill Point Length
1.55mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
287 mm

Description

Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.