Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9.00mm, Carbide, A6994TFP-9

  • Mfr # A6994TFP-9

  • Zoro # G8205705


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coolant Through
Yes
Grade
K30F
Drill Bit Grouping
Drill Bit
Overall Length
330.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-9
Zoro #
G8205705
UPC #
-
Country of Origin
France

Dimensions

Overall Length
330.00 mm
Shank Dia.
10 mm
Flute Length
287.00 mm
Depth:Dia. Ratio
30xD
Drill Bit Size
9.00 mm
Shank Length
40 mm
Drill Point Length
1.64mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
287 mm

Details

Cutting Direction
Right Hand
Coolant Through
Yes
Item
Jobber Length Drill Bit
Grade
K30F
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
List Number
A6994TFP
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Decimal Equivalent
0.3543
Primary Material Application ISO Code
P
Finish
TiNAl
Flute Type
Spiral
Measurement System
Metric
Number of Flutes
2
Shank Type
Straight
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, M, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Series
X.treme DH30
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3543, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.