Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9/16", Carbide, A6589DPP-9/16IN

  • Mfr # A6589DPP-9/16IN

  • Zoro # G8003457


product price: $870.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
A3382
Drill Bit Grouping
Drill Bit
Overall Length
10 7/32 in
Grade
K30F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6589DPP-9/16IN
Zoro #
G8003457
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
9/16 in
Overall Length
10 7/32 in
Shank Dia.
16 mm
Flute Length
8 3/16 in
Depth:Dia. Ratio
12xD
Shank Length
1 7/8 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
7-35/64 in
Drill Diameter Tolerance
M7
Drill Point Length
2.60 mm

Details

Cutting Direction
Right Hand
List Number
A3382
Drill Bit Grouping
Drill Bit
Grade
K30F
Standards
DIN 6537
Decimal Equivalent
0.5625
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Number of Pieces
1
Measurement System
Fractional Inch
Flute Type
Spiral
Number of Flutes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Shank Type
Straight
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Coolant Holes
2
Series
X.treme D12
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Secondary Material Application
Composite

Description

Jobber Length Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5625, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.