Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9.30mm, Carbide, A6489DPP-9.3

  • Mfr # A6489DPP-9.3

  • Zoro # G8256911


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
95.00 mm
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6489DPP-9.3
Zoro #
G8256911
UPC #
-
Country of Origin
China

Dimensions

Flute Length
95.00 mm
Shank Dia.
10 mm
Overall Length
139.00 mm
Depth:Dia. Ratio
8xD
Drill Bit Size
9.30 mm
Shank Length
40 mm
Maximum Drilling Depth
80 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
1.69mm

Details

Cutting Direction
Right Hand
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
Grade
K30F
Item
Jobber Length Drill Bit
List Number
A6489DPP
Decimal Equivalent
0.3661
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Finish
TiAlN
Number of Flutes
2
Measurement System
Metric
Shank Type
Straight
Flute Type
Spiral
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Number of Coolant Holes
2
Series
X.treme D8
Secondary Material Application
Composite
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
O
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 9.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3661, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.