Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9/32", Carbide, A6794TFP-9/32IN

  • Mfr # A6794TFP-9/32IN

  • Zoro # G8016224


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2813
Shank Dia.
8 mm
Drill Bit Grouping
Drill Bit
Overall Length
8 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-9/32IN
Zoro #
G8016224
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
8 mm
Overall Length
8 23/32 in
Drill Bit Size
9/32 in
Flute Length
7 3/16 in
Depth:Dia. Ratio
20xD
Shank Length
1 13/32 in
Drill Point Length
1.30mm
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
7-15/64 in

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2813
Drill Bit Grouping
Drill Bit
List Number
A3382
Item
Jobber Length Drill Bit
Coolant Through
Yes
Number of Pieces
1
Grade
K30F
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Drill Bit Material
Solid Carbide
Number of Flutes
2
Shank Type
Straight
Finish
TiNAl
Primary Material Application ISO Code
P
Flute Type
Spiral
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Series
X.treme DH20
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.