Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9/64", Carbide, A6794TFP-9/64IN

  • Mfr # A6794TFP-9/64IN

  • Zoro # G7884904


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
6 mm
Decimal Equivalent
0.1406
Drill Bit Material
Solid Carbide
List Number
A3382
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-9/64IN
Zoro #
G7884904
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Drill Bit Size
9/64 in
Depth:Dia. Ratio
20xD
Overall Length
5 1/4 in
Flute Length
3 9/16 in
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.65mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
3-39/64 in

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.1406
Drill Bit Material
Solid Carbide
List Number
A3382
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Standards
DIN 6537
Number of Pieces
1
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Grade
K30F
Primary Material Application ISO Code
P
Number of Flutes
2
Primary Material Application
Steel
Finish
TiNAl
Flute Type
Spiral
Shank Type
Straight
Measurement System
Fractional Inch
Sheeter Drill
No
Series
X.treme DH20
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, S
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.