Zoro Homepage

Jobber Drill, 9/64", Carbide, A6994TFP-9/64IN

  • Mfr # A6994TFP-9/64IN

  • Zoro # G7877904


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
6 27/32 in
Drill Bit Point Angle
140 Degrees
Shank Dia.
6 mm
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6994TFP-9/64IN
Zoro #
G7877904
UPC #
-
Country of Origin
France

Dimensions

Overall Length
6 27/32 in
Shank Dia.
6 mm
Flute Length
5 3/16 in
Drill Bit Size
9/64 in
Depth:Dia. Ratio
30xD
Shank Length
1 13/32 in
Drill Point Length
0.65mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
5-15/64 in

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.1406
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Coolant Through
Yes
List Number
A3382
Grade
K30F
Standards
DIN 6537
Flute Type
Spiral
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Finish
TiNAl
Primary Material Application
Steel
Shank Type
Straight
Number of Flutes
2
Secondary Material Application ISO Code
H, M, N, S
Drill Bit Point Type
Self-Centering Point
Series
X.treme DH20
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.