Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9.70mm, Carbide, A3289DPL-9.7

  • Mfr # A3289DPL-9.7

  • Zoro # G7994411


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
3xD
Grade
K30F
Coolant Through
Yes
Flute Length
47.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3289DPL-9.7
Zoro #
G7994411
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Flute Length
47.00 mm
Shank Dia.
10 mm
Drill Bit Size
9.70 mm
Overall Length
89 mm
Shank Length
40 mm
Maximum Drilling Depth
35 mm
Drill Point Length
1.77mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Grade
K30F
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
List Number
A3289DPL
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Decimal Equivalent
0.3819
Measurement System
Metric
Flute Type
Spiral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish
TiAlN
Primary Material Application ISO Code
H, K, M, N, P, S
Shank Type
Straight
Number of Flutes
2
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
O
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Composite
Series
X.treme Plus

Description

Jobber Length Drill Bit, Drill Bit Size 9.7 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3819, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.