Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber Drill, 9.80mm, Carbide, A6794TFP-9.8

  • Mfr # A6794TFP-9.8

  • Zoro # G8223381


product price: $582.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Pieces
1
Depth:Dia. Ratio
20xD
Overall Length
262.00 mm
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6794TFP-9.8
Zoro #
G8223381
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
20xD
Overall Length
262.00 mm
Drill Bit Size
9.80 mm
Shank Dia.
10 mm
Flute Length
220.00 mm
Shank Length
40 mm
Drill Diameter Tolerance
H7
Drill Point Length
1.78mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
220 mm

Details

Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Coolant Through
Yes
Grade
K30F
Standards
DIN 6537
List Number
A6794TFP
Item
Jobber Length Drill Bit
Decimal Equivalent
0.3858
Drill Bit Grouping
Drill Bit
Primary Material Application
Steel
Flute Type
Spiral
Primary Material Application ISO Code
P
Shank Type
Straight
Finish
TiNAl
Measurement System
Metric
Number of Flutes
2
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
X.treme DH20
Secondary Material Application ISO Code
H, K, M, N, S

Description

Jobber Length Drill Bit, Drill Bit Size 9.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3858, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.