Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber drill A1211-13.2

  • Mfr # A1211-13.2

  • Zoro # G200023042


product price: $27.79
/ea

Key Features

Number of Cutting edge
2
Overall Length
151mm
Cutting edge length
87mm
Cutting edge diameter
13.2mm
Drill Bit Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-13.2
Zoro #
G200023042
UPC #
4031132004396
Country of Origin
Brazil

Dimensions

Overall Length
151mm
Cutting edge length
87mm
Cutting edge diameter
13.2mm
Flute length
101mm
Shank Dia.
13.2mm
Point length
3.966mm

Details

Number of Cutting edge
2
Drill Bit Point Angle
118°

Description

Jobber Length Drill Bits, 0.5197" Diameter, 8xD, HSS, no coolant exit, suitable for ISO K, P materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.