Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jobber drill A1211-17

  • Mfr # A1211-17

  • Zoro # G400023736


product price: $54.25
/ea

Key Features

Overall Length
184 mm
Flute Length
125mm
Finish - Machining
uncoated
Shank Dia.
17 mm
Cutting edge length
108mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-17
Zoro #
G400023736
UPC #
4031132005003
Country of Origin
Brazil

Dimensions

Overall Length
184 mm
Flute Length
125mm
Shank Dia.
17 mm
Cutting edge length
108mm
Cutting edge diameter (h8)
17mm

Details

Finish - Machining
uncoated
Primary Material Application
Available as a set

Description

Jobber Length Drill Bits, 0.6693" Diameter, 8xD, HSS, no coolant exit, suitable for ISO K, P materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.