Zoro Homepage

Jobber drill A1211-7.3

  • Mfr # A1211-7.3

  • Zoro # G600023277


product price: $7.99
/ea
Sold in multiples of 5 for $39.95

Key Features

Overall Length
109mm
Flute Length
69 mm
Finish - Machining
uncoated
Shank Dia.
7.3mm
Cutting edge length
57mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1211-7.3
Zoro #
G600023277
UPC #
4031132003269
Country of Origin
Brazil

Dimensions

Overall Length
109mm
Flute Length
69 mm
Shank Dia.
7.3mm
Cutting edge length
57mm
Cutting edge diameter (h8)
7.3mm

Details

Finish - Machining
uncoated
Primary Material Application
Available as a set

Description

Jobber Length Drill Bits, 0.2874" Diameter, 8xD, HSS, no coolant exit, suitable for ISO K, P materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.