Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, Carbide, 140 Deg, XPL Grade A3279XPL-11.3

Jobber Drill, Carbide, 140 Deg, XPL Grade (Discontinued)

  • Mfr # A3279XPL-11.3
  • Zoro # G8342896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3279XPL-11.3
Zoro #
G8342896
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
11.30mm
Shank Dia.
12.00mm
Overall Length
102.00mm
Flute Length
57.00mm
Maximum Drilling Depth
57.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.4449
Coolant Fed
Non-Coolant Through
Grade
XPL
Coolant Through
No
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 11.30mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4449, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.