Zoro Homepage
This item is Discontinued.
Walter Jobber Drill, Carbide, 140 Deg, XPL Grade A3279XPL-3.6

Jobber Drill, Carbide, 140 Deg, XPL Grade (Discontinued)

  • Mfr # A3279XPL-3.6
  • Zoro # G8238474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3279XPL-3.6
Zoro #
G8238474
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
3.60mm
Shank Dia.
6.00mm
Overall Length
62.00mm
Flute Length
26.00mm
Maximum Drilling Depth
26.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.1417
Coolant Fed
Non-Coolant Through
Grade
XPL
Application
For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys
Coolant Through
No
Measurement System
Metric

Description

Jobber Drill Bit, Drill Bit Size 3.60mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1417, Metric, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.