Zoro Homepage

Jobber Drill, No 12, Carbide, A3389DPL-4.8

  • Mfr # A3389DPL-4.8

  • Zoro # G7966357


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Grade
K30F
Shank Dia.
6 mm
Standards
DIN 6537
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3389DPL-4.8
Zoro #
G7966357
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
6 mm
Overall Length
3 7/32 in
Depth:Dia. Ratio
5xD
Drill Bit Size
#12
Flute Length
1 11/16 in
Shank Length
1 13/32 in
Drill Point Length
0.874mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1890, Wire, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.